TBM45S - TBP TBM45S

Tools & Accessories

  • $356.29 (Each)
  • $356.29 (Each)

In-Stock: 0 available locally (Tulsa, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TBM45S
Manufacturer
Tools & Accessories
Manufacturer's Part Number
TBM45S
Description
TBP TBM45S
Manual Crimp Tool, #8 to 2 Awg (Copper);#10 to 6 Awg (Aluminum) Crimping Capacity, Orange or Black Handle Color, Palm Grip Handle, 10.46 In Overall Length, 1.79 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
786209928771 / 5414363491729 / 00786209928771
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$356.29 (Each)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
116
Resources
Images
 
 
TBM45S - Small Image
 
TBM45S - Large Image
 
TBM45S - Large Image
Specifications Sheets
 
 
TBM45S - Specification Sheet
Attachments
 
 
TBM45S - Specification Sheet
Other Links
 
 
TBM45S - Other
 
TBM45S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
8-2 AWG CU , 10-6 AWG AL
Material, Color, and Finish
Handle Color
Orange or Black
Dimensions and Weight
Overall Length
10.46
Descriptions
Description
TBP TBM45S
Product Type
Manual Crimp Tool
Long Description
Manual Crimp Tool, #8 to 2 AWG (Copper);#10 to 6 AWG (Aluminum) Crimping Capacity, Orange or Black Handle Color, Palm Grip Handle, 10.46 in Overall Length, 1.79 lb
Short Description
Manual Crimp Tool, 10.46 in, Orange or Black Handle
Special Features
Comfort Crimp Ergonomic Design, Shure-Stake Ratchet, Rotating Die Wheel, Color-coded Die Nests, Die Code Embossment
extra long description
ABB TBM45S ERGO CRIMP TOOL NO8-NO2
Additional Information
crimping capacity
#8 to 2 AWG (Copper);#10 to 6 AWG (Aluminum)
package quantity
1 PK
Handle Type
Palm Grip
Manufacturer Information
Brand
Tools & Accessories
Manufacturers Part Number
TBM45S
GTIN
00786209928771
UPC
786209928771
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Manual Crimp Tool
Packaging
Weight
1.79 lb
Weight per each
1.79
Carton
1
Uses, Certifications, and Standards
Application
Crimping Lugs/Taps
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat