TC127A - 2-1/2" Emt Set Screw Conn

Steel City

  • $64.79 (Each)
  • $64.79 (Each)

  • $647.88 (Per 10)

  • $6,478.78 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC127A
Manufacturer
Steel City
Manufacturer's Part Number
TC127A
Description
2-1/2" Emt Set Screw Conn
Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.406 In Length, 1.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991025125 / 5415022254389 / 00785991025125
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.79 (Each)
Carton
$647.88 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
TC127A - Small Image
 
TC127A - Large Image
 
TC127A - Large Image
Attachments
 
 
TC127A - Specification Sheet
Other Links
 
 
TC127A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3.406 in
Descriptions
Description
2-1/2" EMT SET SCREW CONN
Product Type
Emt Set Screw Connector
Long Description
EMT Set Screw Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.406 in Length, 1.03 lb/EA
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
EMT Set Screw Connector, 2-1/2 in, Straight Connection, Zinc Plated, 10 CT
Special Features
Concrete-Tight;Raintight
extra long description
ABB TC127A 2.5 INCH CONN,SSCREW,EMT
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit
Standards Met
UL E16592
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC127A
GTIN
00785991025125
UPC
785991025125
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.03 lb/EA
Weight per each
1.03
Carton
10
Uses, Certifications, and Standards
Application
Electrical
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Galena Park
6 View Store
Katy
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat