TC721A - 1/2" Emt Ins Set Screw Conn

Steel City

  • $0.62 (Each)
  • $0.62 (Each)

  • $30.89 (Per 50)

  • $61.78 (Per 100)

  • $308.90 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC721A
Manufacturer
Steel City
Manufacturer's Part Number
TC721A
Description
1/2" Emt Ins Set Screw Conn
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1/2 Inch, Length 1.365 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991022193 / 00785991022193
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$30.89 (Per 50)
Standard Packaging
$308.90 (Per 500)
Resources
360 Images
 
 
TC721A - 360 Image
Images
 
 
TC721A - Small Image
 
TC721A - Large Image
 
TC721A - Large Image
 
TC721A - Large Image
Other Links
 
 
TC721A - Other
Attachments
 
 
TC721A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1/2" EMT INS SET SCREW CONN
extra long description
ABB TC721A 1/2 INCH CONN,SSCREW,EMT
Product Type
1/2 Inch Conn, Sscrew, Emt, STL, Insul
Long Description
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1/2 Inch, Length 1.365 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Special Features
Concrete Tight
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC721A
GTIN
00785991022193
UPC
785991022193
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
0.08
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat