TS103 - 1" 1H STL Emt Strap

Steel City

  • $0.89 (Each)
  • $0.89 (Each)

  • $44.66 (Per 50)

  • $89.33 (Per 100)

In-Stock: 0 available locally (Covington, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TS103
Manufacturer
Steel City
Manufacturer's Part Number
TS 103
Description
1" 1H STL Emt Strap
One Hole Snap Strap, Conduit Size 1 Inch, Length 2.25 Inches, Width 0.75 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991444049 / 5415022253252 / 00785991444049
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.89 (Each)
Carton
$44.66 (Per 50)
Stock Availability
Covington
0 (Find nearest stock)
Baton Rouge
0
All Stores
90
Resources
Images
 
 
TS103 - Small Image
 
TS103 - Large Image
Attachments
 
 
TS103 - Specification Sheet
Other Links
 
 
TS103 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
1 Strap, Emt, STL, 1 Hole Snap
Description
1" 1H STL EMT STRAP
extra long description
ABB TS 103 1 STRAP,EMT,STL,1 HOLE S
Long Description
One Hole Snap Strap, Conduit Size 1 Inch, Length 2.25 Inches, Width 0.75 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Manufacturer Information
Manufacturers Part Number
TS 103
Brand
Steel City
GTIN
00785991444049
UPC
785991444049
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Packaging
Weight per each
0.125
Carton
50
Uses, Certifications, and Standards
Application
For use with EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
48 View Store
Odessa
42 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat