TY23M - 3.62" Ty-Rap (Bulk)

Ty-Rap

  • $124.60 (Per 1,000)
  • $0.12 (Each)

  • $12.46 (Per 100)

  • $124.60 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TY23M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY23M
Description
3.62" Ty-Rap (Bulk)
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds), Bulk Pack
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824369 / 5414363061632 / 00786210824369
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.12 (Each)
Carton
$124.60 (Per 1,000)
Resources
Images
 
 
TY23M - Small Image
 
TY23M - Large Image
Attachments
 
 
TY23M - Specification Sheet
Other Links
 
 
TY23M - Other
Dimensions and Weight
Thickness
0.04
Width
0.09
Length
3.6
Descriptions
Description
3.62" TY-RAP (BULK)
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY23M CABLE TIE 18LB 4IN NATURA
Product Type
Cable Tie 18LB 4IN Natural Nylon
Additional Information
Tensile Strength
18
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY23M
GTIN
00786210824369
UPC
786210824369
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.001
Carton
1000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
You must have an account to view stock levels

* All prices subject to change.