TY524ME - 5.50" "Ty-Rap" Cable Tie

Ty-Rap

  • $12.29 (Per 100)
  • $0.12 (Each)

  • $12.29 (Per 100)

  • $122.90 (Per 1,000)

  • $1,229.00 (Per 10,000)

In-Stock: 800 available locally (Lubbock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY524ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY524M
Description
5.50" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.001 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210806051 / 5414363065500 / 00786210806051
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.12 (Each)
Carton
$122.90 (Per 1,000)
Standard Packaging
$1,229.00 (Per 10,000)
Stock Availability
Lubbock
800 (Check another store)
All Stores
78,500
Resources
Images
 
 
TY524ME - Small Image
 
TY524ME - Large Image
Attachments
 
 
TY524ME - Specification Sheet
Other Links
 
 
TY524ME - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Ivory
Dimensions and Weight
Width
0.14 in;3.56 mm
Thickness
0.05 in;1.31 mm
Length
5.4
Descriptions
Product Type
Cable Tie
Description
5.50" "TY-RAP" CABLE TIE
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 in Length, 0.08 in (Minimum);1.14 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.001 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 5.5 in
extra long description
ABB TY524M CABLE TIE 40LB 5.5IN NAT
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
10000 PK;1000 CT
Bundle Diameter
0.08 in (Minimum);2 mm (Minimum);1.14 in (Maximum);29 mm (Maximum)
Tensile Strength
30 lb/135 N
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY524M
GTIN
00786210806051
UPC
786210806051
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.001 lb
Weight per each
0.001
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 78,500

Location search:

* All prices subject to change.

Begin Live Chat