TY524ME - 5.50" "Ty-Rap" Cable Tie

Ty-Rap

  • $12.92 (Per 100)
  • $0.13 (Each)

  • $12.92 (Per 100)

  • $129.20 (Per 1,000)

  • $1,292.00 (Per 10,000)
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
TY524ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY524M
Description
5.50" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.001 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210806051 / 5414363065500 / 00786210806051
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$129.20 (Per 1,000)
Standard Packaging
$1,292.00 (Per 10,000)
Stock Availability
Local Store
Find nearby stock
All Stores
57,900
Resources
Images
 
 
TY524ME - Small Image
 
TY524ME - Large Image
Other Links
 
 
TY524ME - Other
Attachments
 
 
TY524ME - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57,900

Location search:

* All prices subject to change.

Begin Live Chat