TY525ME - 7.31" "Ty-Rap" Cable Tie

Ty-Rap

  • $18.09 (Per 100)
  • $0.18 (Each)

  • $18.09 (Per 100)

  • $180.90 (Per 1,000)

  • $1,809.00 (Per 10,000)
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
TY525ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525M
Description
7.31" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805092 / 5414363065616 / 00786210805092
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$180.90 (Per 1,000)
Standard Packaging
$1,809.00 (Per 10,000)
Stock Availability
Local Store
Find nearby stock
All Stores
72,000
Resources
Images
 
 
TY525ME - Small Image
 
TY525ME - Large Image
Other Links
 
 
TY525ME - Other
Attachments
 
 
TY525ME - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72,000

Location search:

* All prices subject to change.

Begin Live Chat