TY527M - 13.5" "Ty-Rap" Cable Tie

Ty-Rap

  • $21.76 (Per 50)
  • $0.44 (Each)

  • $21.76 (Per 50)

  • $43.52 (Per 100)

  • $217.60 (Per 500)

In-Stock: 750 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY527M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY527M
Description
13.5" "Ty-Rap" Cable Tie
High Performance Cable Tie, Natural Color Nylon 6.6, Length Of 343MM (13.5 Inches) For Bundle Diameter Up to 102MM (4.02 Inches), Width Of 6.9MM (0.27 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805115 / 5414363065838 / 00786210805115
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.44 (Each)
Carton
$21.76 (Per 50)
Standard Packaging
$217.60 (Per 500)
Stock Availability
Nacogdoches
750 (Check another store)
All Stores
50,150
Resources
Images
 
 
TY527M - Small Image
 
TY527M - Large Image
360 Images
 
 
TY527M - 360 Image
Attachments
 
 
TY527M - Specification Sheet
Other Links
 
 
TY527M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
13.5
Thickness
0.06
Width
0.27
Descriptions
Product Type
Cable Tie 120LB 13 In Nat Nyl 2-PC
Description
13.5" "TY-RAP" CABLE TIE
extra long description
ABB TY527M CABLE TIE 120LB 13 IN NA
Long Description
High Performance Cable Tie, Natural Color Nylon 6.6, Length of 343mm (13.5 Inches) for Bundle Diameter up to 102mm (4.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY527M
GTIN
00786210805115
UPC
786210805115
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight per each
0.014
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50,150

Location search:

* All prices subject to change.

Begin Live Chat