WHF0076 - Danger High Voltage

Ez-Code

  • $9.25 (Each)
  • $9.25 (Each)

  • $231.25 (Per 25)

  • $5,550.00 (Per 600)

In-Stock: 0 available locally (Centennial, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WHF0076
Manufacturer
Ez-Code
Manufacturer's Part Number
WHF-0076
Description
Danger High Voltage
Self-Sticking Polyester Safety Labels, 3.25 Mil Vinyl With 1 Mil Clear Liner, Size 2-1/4 Inch Height X 4-1/2 Inch Wide, Legend Danger High Voltage, Red and Black Header On White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131504 - Wire identification marker
UPC/EAN/GTIN
786210778808 / 5414363164692 / 00786210778808
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.25 (Each)
Carton
$231.25 (Per 25)
Standard Packaging
$5,550.00 (Per 600)
Stock Availability
Centennial
0 (Find nearest stock)
Denver
0
All Stores
727
Resources
Images
 
 
WHF0076 - Small Image
 
WHF0076 - Large Image
Other Links
 
 
WHF0076 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Red and Black Header on White
Descriptions
Description
DANGER HIGH VOLTAGE
Product Type
SSTK Sfty Polyest DGR High V R/B/W
extra long description
ABB WHF-0076 SSTK SFTY POLYEST DGR
Long Description
Self-Sticking Polyester Safety Labels, 3.25 MIL Vinyl with 1 MIL Clear Liner, Size 2-1/4 inch Height x 4-1/2 inch wide, Legend DANGER High Voltage, Red and Black Header on White
Special Features
Self Sticking Safety Signs have a 5 to 8 year Durability
Additional Information
Legend
DANGER HIGH VOLTAGE
Manufacturer Information
Brand
E-Z-Code Id
Manufacturers Part Number
WHF-0076
GTIN
00786210778808
UPC
786210778808
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Safety Labels
Packaging
Weight per each
0.015
Carton
25
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 727

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
599 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat