WR189 - 2/0 to H Tap

Blackburn Mechanical

  • $2.91 (Each)
  • $2.91 (Each)

  • $72.67 (Per 25)

  • $290.67 (Per 100)

  • $726.68 (Per 250)
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
WR189
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR189
Description
2/0 to H Tap
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-11/15 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783786103027 / 5415022349283 / 00783786103027
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$72.67 (Per 25)
Standard Packaging
$726.68 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
2,255
Resources
360 Images
 
 
WR189 - 360 Image
Images
 
 
WR189 - Small Image
 
WR189 - Large Image
 
WR189 - Large Image
 
WR189 - Large Image
 
WR189 - Large Image
Other Links
 
 
WR189 - Other
Attachments
 
 
WR189 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WR189.
Jump To:

Similar Items

Similar items are close alternatives to WR189, though they may not be 100% alike.

Dual Rated Wide Range Tap Connectors 3-1/0 Awg Dual Rated Wide Range Tap Connect...
  • MFR Part #: WRD189
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.88) ·
WRD189 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$5.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WR189 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YHO-2 Burndy 00781810139035
HT2 ILSCO 00783669461244
13903 NAED n/a
KOR08 PU n/a
OB101 Thomas & Betts 00783786740437
WR179 Thomas & Betts 00783786100026
WR189 Thomas & Betts 00783786103027
WR199 Thomas & Betts 00783786100033
YC25A2 Burndy 00781810123300
YC25A4 Burndy n/a
YH02 Burndy n/a
YHD150 Burndy n/a
YHO150 Burndy 00781810139103
YP26AU2 Burndy 00781810130650
YP28U2 B Burndy n/a
YPC26AU2 Burndy n/a
EJ2 FRANKEL n/a
AC50882 Hubbell Power Systems n/a
HT1 ILSCO n/a
HT8 ILSCO 00783669461220
32581 KEARNEY n/a
50882 KEARNEY n/a
HTAP2/01Q Panduit n/a
KO R08 Penn-Union 00785037417280
63115 Thomas & Betts n/a
OB103 Thomas & Betts 00783786740451
YHO150, YHO2 Burndy n/a
508-82 KEARNEY n/a

* All prices subject to change.

Begin Live Chat