WR279 - 3/0 to 3/0 H Tap Conn

Blackburn Mechanical

  • $6.03 (Each)
  • $6.03 (Each)

  • $150.77 (Per 25)

  • $603.09 (Per 100)

  • $1,507.72 (Per 250)
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
WR279
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR279
Description
3/0 to 3/0 H Tap Conn
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-13/16 In Overall Length, Compression/Crimp Terminal, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783786100071 / 5415022349290 / 00783786100071
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.03 (Each)
Carton
$150.77 (Per 25)
Standard Packaging
$1,507.72 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
1,521
Resources
Images
 
 
WR279 - Small Image
 
WR279 - Large Image
 
WR279 - Large Image
 
WR279 - Large Image
 
WR279 - Large Image
360 Images
 
 
WR279 - 360 Image
Other Links
 
 
WR279 - Other
Attachments
 
 
WR279 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WR279.
Jump To:

Cross Referenced

These items are similar to WR279 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YHD300 Burndy 00781810139257
S4 ESP n/a
EJ5 FRANKEL n/a
AC50482 Hubbell Power Systems n/a
50482 KEARNEY n/a
13925 NAED n/a
H4000DD3 NICOPRESS n/a
HTAP4/01Q Panduit n/a
KDR04 PU n/a
DB2020 Thomas & Betts 00783786717149
WR279 Thomas & Betts 00783786100071
4YHO300 Burndy n/a
YC26A26 Burndy 00781810124826
YHD-4 Burndy 00781810139110
YP25U25 Burndy 00781810130322
HT4 ILSCO 00783669461268
HTAP3/01Q Panduit n/a
KD R04 Penn-Union 00785037402361
WR219 Thomas & Betts 00783786100125
WR259 Thomas & Betts 00783786100040
WR269 B Thomas & Betts n/a
WR270 Thomas & Betts n/a
YHD300, YHD4 Burndy n/a
504-82 KEARNEY n/a

* All prices subject to change.

Begin Live Chat