WR9 - 6 to 8 H Tap Conn

Blackburn Mechanical

  • $1.65 (Each)
  • $1.65 (Each)

  • $82.46 (Per 50)

  • $164.92 (Per 100)

  • $824.60 (Per 500)
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
WR9
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR9
Description
6 to 8 H Tap Conn
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 13/16 In Overall Length, Compression/Crimp Terminal, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100354 / 00783786100354
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Carton
$82.46 (Per 50)
Standard Packaging
$824.60 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
1,700
Resources
360 Images
 
 
WR9 - 360 Image
Images
 
 
WR9 - Small Image
 
WR9 - Large Image
 
WR9 - Large Image
 
WR9 - Large Image
 
WR9 - Large Image
 
WR9 - Large Image
Other Links
 
 
WR9 - Other
Attachments
 
 
WR9 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WR9.
Jump To:

Cross Referenced

These items are similar to WR9 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YPC2A8U Burndy 00781810135686
S9 ESP n/a
4218U KEARNEY n/a
13568 NAED n/a
KOR21 Penn-Union 00785037417501
KOR22 PU n/a
UB214 Thomas & Betts 00783786754595
WR9 Thomas & Betts 00783786100354

* All prices subject to change.

Begin Live Chat