XC491 - 1/2" 90D Squeeze Flex Conn

Steel City

  • $12.73 (Each)
  • $12.73 (Each)

  • $318.28 (Per 25)

  • $1,273.12 (Per 100)

In-Stock: 105 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XC491
Manufacturer
Steel City
Manufacturer's Part Number
XC 491
Description
1/2" 90D Squeeze Flex Conn
90 Degree Squeeze Type Connector, Conduit Size 1/2 Inch, Cable Opening 0.750 Inches - 0.937 Inches, Height 1-11/16 Inch, Width 1-13/16 Inch, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
785991448320 / 5415022253689 / 00785991448320
Weight per unit
0.188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.73 (Each)
Carton
$318.28 (Per 25)
Standard Packaging
$1,273.12 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
105
Resources
Images
 
 
XC491 - Small Image
 
XC491 - Large Image
Other Links
 
 
XC491 - Other
Attachments
 
 
XC491 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" 90D SQUEEZE FLEX CONN
Extra Long Description
ABB XC 491 1/2 INCH CONN, 90 DEG. A
Long Description
90 Degree Squeeze Type Connector, Conduit Size 1/2 Inch, Cable Opening 0.750 Inches - 0.937 Inches, Height 1-11/16 Inch, Width 1-13/16 Inch, Material Zinc Plated Malleable Iron, For use with Armored Cable/Flexible Metal Conduit
Product Type
1/2 Inch Conn, 90 Deg. Ac/Flex, SQZ
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
XC 491
GTIN
00785991448320
UPC
785991448320
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze Connectors
Packaging
Weight per each
0.188
Carton
25
Package
100
Uses, Certifications, and Standards
Standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 105

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
105 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat