DB550S - Tam 2G WP Gray Box - Five 1/2" Holes - 30 Cu In

Taymac

  • $16.40 (Each)
  • $16.40 (Each)

  • $147.64 (Per 9)

  • $1,640.49 (Per 100)

In-Stock: 0 available locally (Georgetown, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB550S
Manufacturer
Taymac
Manufacturer's Part Number
DB550S
Description
Tam 2G WP Gray Box - Five 1/2" Holes - 30 Cu In
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1/2 In Hub Size, 7.65 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110143 / 00092326110143
Weight per unit
7.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.40 (Each)
Carton
$16.40 (Each)
Standard Packaging
$147.64 (Per 9)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
0
All Stores
1
Resources
Images
 
 
DB550S - Small Image
 
DB550S - Large Image
Other Links
 
 
DB550S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
5
Material, Color, and Finish
Finish
Premium Powder Coated
Color
Gray Primer
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1/2 in Hub Size, 7.65 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
extra long description
RACO DB550S 2G WP BOX (5) 1/2 IN. O
Description
TAM 2G WP GRAY BOX - FIVE 1/2" HOLES - 30 CU IN
Construction
Die-Cast Metal
Additional Information
Mounting Type
Plug Mount
package quantity
9 PK
Standards Met
Ul Listed
number of outlet
5 W
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB550S
GTIN
00092326110143
UPC
092326110143
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
7.65 lb
Weight per each
7.65
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat