SB475S - Tam 1G WP Gray Box 3/4" - 18CU In.

Taymac

  • $7.33 (Each)
  • $7.33 (Each)

  • $117.31 (Per 16)

  • $733.21 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB475S
Manufacturer
Taymac
Manufacturer's Part Number
SB475S
Description
Tam 1G WP Gray Box 3/4" - 18CU In.
Rectangular Box, Powder Coated, Gray, 9.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110884 / 00092326110884
Weight per unit
9.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Carton
$7.33 (Each)
Standard Packaging
$117.31 (Per 16)
Resources
Images
 
 
SB475S - Large Image
Other Links
 
 
SB475S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Powder Coated
Color
Gray Primer
Descriptions
Product Type
Rectangular Box
Long Description
Rectangular Box, Powder Coated, Gray, 9.35 lb/EA
Short Description
Rectangular Box, Powder Coated, Gray, 1 Gang, Four 3/4" Hol
extra long description
RACO SB475S 1G WP BOX (4) 3/4 IN. O
Description
TAM 1G WP GRAY BOX 3/4" - 18CU IN.
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
4 W
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB475S
GTIN
00092326110884
UPC
092326110884
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
9.35 lb/EA
Weight per each
9.3999
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SB475S.
Jump To:

Similar Items

Similar items are close alternatives to SB475S, though they may not be 100% alike.

1G Weatherproof Box (4) 3/4 In. Outlets - Gray
  • Our Part #: 53300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5330-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.87) ·
53300 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.87

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 18 Cu.In Capacity, 1 Gang, Rectangula...
  • Our Part #: WPB34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB34
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($85.15) ·
WPB34 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.10

Each

QTY:
Each
Add
1G (4) 3/4" HL Gy WP Box
  • Our Part #: 1GB475
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 16 ($113.46) ·
1GB475 - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.09

Each

QTY:
Each
Add
1G WP BX, (4)3/4HUBS Gry
  • Our Part #: TWSB475G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 16 ($109.28) ·
TWSB475G - TITAN3 Technology LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SB475S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53300 Bryant Electric 00781786533004
1117 Eaton Wiring Devices 00032664994869
TP7034 Eaton Wiring Devices 00786189070347
36040 Morris 00601986360401
30212 Mulberry 00095327302128
WPB34 Legrand Pass & Seymour 00785007116533
5330-0 Raco 00050169533000
SB475S Raco 00092326110884
B4-3/4 RAB Lighting 00019813905051
1754-1 Teddico-BWF 00087115017543
B75-2V Teddico-BWF 00087115180513
DIHR-2-LM Thomas & Betts n/a
IH4-2-LM Thomas & Betts 00042269392656
T14-2 Thomas & Betts 00785055202332

* All prices subject to change.

Begin Live Chat