SE000S - Tam 1G WP Gray Box Extension Ring - 9.5 Cu In

Taymac

  • $5.86 (Each)
  • $5.86 (Each)

  • $585.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE000S
Manufacturer
Taymac
Manufacturer's Part Number
SE000S
Description
Tam 1G WP Gray Box Extension Ring - 9.5 Cu In
Weatherproof Outlet Box, Gray, 1 Gang, 1.95 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326111829 / 00092326111829
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.86 (Each)
Carton
$5.86 (Each)
Resources
Images
 
 
SE000S - Small Image
 
SE000S - Large Image
Other Links
 
 
SE000S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Gray Primer
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Gray, 1 Gang, 1.95 lb/EA
Short Description
Weatherproof Outlet Box, Gray
extra long description
RACO SE000S 1G WP EXTEN RING 1-11/6
Construction
Die-Cast Metal
Description
TAM 1G WP GRAY BOX EXTENSION RING - 9.5 CU IN
Additional Information
exact weight
0.259
package quantity
8 PK
number of outlet
0 W
Manufacturer Information
Manufacturers Part Number
SE000S
Brand
Taymac
GTIN
00092326111829
UPC
092326111829
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
WP Exentsion Ring
Packaging
Weight
1.95 lb/EA
Weight per each
0.259
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat