33113SP - 13W Spring CFL GU24 Base

TCP

  • $3.51 (Each)
  • $3.51 (Each)

  • $21.06 (Per 6)

  • $84.24 (Per 24)
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
33113SP
Manufacturer
TCP
Manufacturer's Part Number
33113SP
Description
13W Spring CFL GU24 Base
Compact Fluorescent Lamp, GU24 Base, Spring Bulb Shape, 82, 10000 H Average Life, 2700 K, White, 120 V, 220 Ma, 13 W, 850 LM Brightness (Lumens), 316 Stainless Steel Housing Material, Non Dimmable, Instant, 1.86 In Diameter, 3.6 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148031512 / 00762148031512
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.51 (Each)
Carton
$84.24 (Per 24)
Standard Packaging
$21.06 (Per 6)
Resources
MSDS Sheets
 
 
33113SP - MSDS Sheet
 
33113SP - MSDS Sheet
Attachments
 
 
33113SP - Specification Sheet
 
33113SP - Specification Sheet
 
33113SP - Specification Sheet
Images
 
 
33113SP - Small Image
 
33113SP - Large Image
 
33113SP - Large Image
Other Links
 
 
33113SP - Other
 
33113SP - Other
 
33113SP - Other
Specifications Sheets
 
 
33113SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
220 mA
amperage rating
0.22
Voltage Rating
120
Wattage
13
Ballast Type
Electronic
Shape
Spring
Material, Color, and Finish
Base Type
GU24
Color Rendering Index
82
Color
White
Housing Material
316 Stainless Steel
color temperature
2700
Finish
white
color rendering index (cri)
82
Dimensions and Weight
Length
3.6 in
Diameter
N/A
Descriptions
Description
13W SPRING CFL GU24 BASE
Product Type
Compact Fluorescent Lamp
Long Description
Compact Fluorescent Lamp, GU24 Base, Spring Bulb Shape, 82, 10000 h Average Life, 2700 K, White, 120 V, 220 mA, 13 W, 850 lm Brightness (Lumens), 316 Stainless Steel Housing Material, Non Dimmable, Instant, 1.86 in Diameter, 3.6 in Length
Short Description
Compact Fluorescent Lamp, 13 W, Gu24, 10000 h Life, 2700k
Special Features
Suitable for Damp Locations
Additional Information
bulb shape
Spring
average life
10000 h
Brightness (Lumens)
850 lm
start type
Instant Start
Standards Met
UL Listed;cUL Compliant;FCC Compliant
package quantity
24 CT;6 PK
total harmonic distortion
<100 percent
Base
GU24
Fixture Type
N/A
beam angle
OMNI
lumens
850
Manufacturer Information
Manufacturers Part Number
33113SP
Brand
Technical Consumer Prod.
sub brand
CFL GU24
GTIN
00762148031512
UPC
762148031512
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.19
Carton
24
Package
6
Uses, Certifications, and Standards
Application
Indoor;Commercial;Wall Sconces;Ceiling Fixture;Ceiling Fans;Table Lamps;Recessed Downlighting
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat