L9A19D1530K - 9W Led A19 Dim 30K 230 Deg

TCP

  • $5.10 (Each)
  • $5.10 (Each)

  • $61.20 (Per 12)

  • $244.80 (Per 48)
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
L9A19D1530K
Manufacturer
TCP
Manufacturer's Part Number
L9A19D1530K
Description
9W Led A19 Dim 30K 230 Deg
A19 Led Lamp, 230 ° Beam Angle, 80, 3000 K, 825 LM Brightness (Lumens), 9 W, 120 V, White, 15000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, 60 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148070627 / 00762148070627
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.10 (Each)
Carton
$244.80 (Per 48)
Standard Packaging
$61.20 (Per 12)
Resources
Images
 
 
L9A19D1530K - Small Image
 
L9A19D1530K - Large Image
 
L9A19D1530K - Large Image
Specifications Sheets
 
 
L9A19D1530K - Specification Sheet
Attachments
 
 
L9A19D1530K - Specification Sheet
Other Links
 
 
L9A19D1530K - Other
 
L9A19D1530K - Other
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
120
Wattage
9.5
Shape
A19
Current Rating
N/A
Material, Color, and Finish
color temperature
3000 k
Color Rendering Index
80
Finish
white
Base Type
E26
color rendering index (cri)
80
Dimensions and Weight
Length
4.3 in
Diameter
2.4
Descriptions
Description
9W LED A19 DIM 30K 230 DEG
Product Type
A19 LED Lamp
extra long description
TCP L9A19D1530K LED 9W A19 DIM 3000
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 3000 K, 825 lm Brightness (Lumens), 9 W, 120 V, White, 15000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, 60 W, 5 yr Warranty
Short Description
A19 LED Lamp, 3000K, 9W, 120V, 25,000 hour
Special Features
Suitable for Damp Locations
Additional Information
dimmable
Yes
beam angle
230 °
Brightness (Lumens)
825 lm
average life
15000 h
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed;RoHS Compliant
package quantity
12 CA
lumens
800
Base
E26
Power Factor
N/A
Manufacturer Information
Manufacturers Part Number
L9A19D1530K
Brand
Technical Consumer Prod.
GTIN
00762148070627
UPC
762148070627
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
48
Package
12
Uses, Certifications, and Standards
Application
Commercial;Residential
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L9A19D1530K.
Jump To:

Similar Items

Similar items are close alternatives to L9A19D1530K, though they may not be 100% alike.

A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 Cri
  • Our Part #: LED9.5A190830G2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED9.5A19-O-830 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($120.00) ·
LED9.5A190830G2 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.00

Each

QTY:
Each
Add
A19 Led Lamp, 230 ° Beam Angle, 80, 3000 K, 825 LM Brightness (Lumens), 10 W, 12...
  • Our Part #: LED10A19D30K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED10A19D30K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 48 ($279.36) · 12 ($69.84) ·
LED10A19D30K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat