BS0CTRB - Surf.MT RB Octagon Button

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BS0CTRB
Manufacturer
Craftmade
Manufacturer's Part Number
BSOCT-RB
Description
Surf.MT RB Octagon Button
Bsoct-RB, Surface Mount Octagon Led Lighted Push Button In Rustic Brick Traditional
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
647881075187 / 00647881075187
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BS0CTRB - Small Image
 
BS0CTRB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Bronze/Dark
Descriptions
Product Type
Surface Mount Octagon Lighted Push Button
Description
SURF.MT RB OCTAGON BUTTON
Long Description
BSOCT-RB, Surface Mount Octagon LED Lighted Push Button in Rustic Brick Traditional
Additional Information
Voltage
120.00
bulb type
LED
Category
Specialty Items
Safety Rating
Damp
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
BSOCT-RB
GTIN
00647881075187
UPC
647881075187
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Door Chimes
Packaging
Weight per each
0.96
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat