360H1SEC - 360-H-1SEC Operate Dly TMR

Time Mark

  • $81.87 (Each)
  • $81.87 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
360H1SEC
Manufacturer
Time Mark
Manufacturer's Part Number
360H1SEC
Description
360-H-1SEC Operate Dly TMR
Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917005631 / 00662917005631
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.87 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
360H1SEC - Small Image
 
360H1SEC - Small Image
 
360H1SEC - Large Image
 
360H1SEC - Large Image
Specifications Sheets
 
 
360H1SEC - Specification Sheet
Other Links
 
 
360H1SEC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
40 to 260 V ac/dc
Poles
2
connection
8-pin
Dimensions and Weight
Overall Length
3.60 in
Size
3.6in X 2.45in X 1.75in
Descriptions
Product Type
Operate Delay Timer
Long Description
Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 in Overall Height, 3.60 in Overall Length, 1.75 in Overall Width, CSA Certified;UL Recognized Standards Met, 40 to 260 V ac/dc Voltage Rating, 5 oz Weight
Features
The Models 330 and 360 Operate Delay Timers are designed for a wide range of industrial applications. Examples include automatic and machine tool control circuits, HVAC circuits, and warm-up delay circuits. The Model 330 is a DPDT potentiometer (knob-adjust) timer. The Model 360 is a DPDT, high-accuracy digital input timer. Solid-state timing circuits in each model drive an internal electromechanical relay. Each model is functionally interchangeable. They are available in a variety of voltage and timing ra
Short Description
Operate Delay Timer, 10 A, 8 Pin
Description
360-H-1SEC OPERATE DLY TMR
extra long description
TMC 360-H-1SEC Operate Dly Timer,(9
Additional Information
Number of Pins
8
Minimum Operating Temperature
-20 °F
Maximum Operating Temperature
+140 °F
Overall Width
1.75 in
Overall Height
2.45 in
Standards Met
UL Recognized;CSA Certified
Connection Type
Pin
Contact Rating
10A 240 VAC
coil
40 to 260 VAC/VDC
Contact Configuration
DPDT
Manufacturer Information
Brand
TIME MARK CORPORATION
Manufacturers Part Number
360H1SEC
GTIN
00662917005631
UPC
662917005631
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Operate Delay Timer
Packaging
Weight
5 oz
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Mounting
8-pin
standard
CSA and UL
Enclosure
NORYL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
7 View Store

A-L

Location Stock Available
Burleson
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat