C2652 - C2652-480VAC 3PH Power Mon

Time Mark

  • $247.25 (Each)
  • $247.25 (Each)
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
C2652
Manufacturer
Time Mark
Manufacturer's Part Number
C2652
Description
C2652-480VAC 3PH Power Mon
3-Phase Monitor Relay, Air Compressors;Hvac Equipment;Protect Motors;Pumps Application, DPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, Surface Mount, 3 - Phases, 3.5 In Overall Height, 4.5 In Overall Length, 4.8 In Overall Width, 2.5 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 12 Oz Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917002920 / 00662917002920
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$247.25 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
32
Resources
Images
 
 
C2652 - Small Image
 
C2652 - Small Image
 
C2652 - Large Image
 
C2652 - Large Image
Specifications Sheets
 
 
C2652 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Distribution Centers

Location Stock Available
Amarillo
9 View Store
Longview
1 View Store

A-L

Location Stock Available
Borger
1 View Store
Fort Collins
1 View Store

M-Z

Location Stock Available
Pampa
3 View Store
Paris
1 View Store

* All prices subject to change.

Begin Live Chat