2018 - 480V SPST 180DEG Swiv PC

Platinum Tools

  • $58.84 (Each)
  • $58.84 (Each)

In-Stock: 0 available locally (Lubbock, TX) (change location)
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
2018
Manufacturer
Platinum Tools
Manufacturer's Part Number
2018
Description
480V SPST 180DEG Swiv PC
1/2" Stem & Swivel, On 1-5FC/Off 3-15FC, 6"Leads, 480V, 7500W Tungsten, 4800VA Ballast
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/EAN/GTIN
786261620217 / 7862616202178 / 00786261620217
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.84 (Each)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
41
Resources
Images
 
 
2018 - Small Image
 
2018 - Large Image
 
2018 - Large Image
 
2018 - Large Image
 
2018 - Large Image
 
2018 - Large Image
Specifications Sheets
 
 
2018 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480 V ac
Material, Color, and Finish
Housing Material
Lexan Housing
Dimensions and Weight
Length
6 in (Lead)
Descriptions
Long Description
Lexan Swivel Photocontrol, 480 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Lexan Housing Housing Material, 6 in (Lead) Length, 180 ° Coverage, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.22 lb/EA
Description
480V SPST 180DEG SWIV PC
Product Type
Lexan Swivel Photocontrol
Short Description
Lexan Swivel Photocontrol, 480 VAC, Lexan Housing
Special Features
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1/2 in Diameter
extra long description
TORK 2018 1/2" Stem & Swivel, On 1-
Additional Information
Timing Range
2 Minutes
supply voltage
480 VAC
Sensor Type
Cadmium Sulphide Cell
coverage
180 °
Mounting Type
Conduit Mount
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
cULus Listed;UL Listed 773A;ANSI
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
2018
Brand
Platinum Tools
sub brand
Photocontrols
GTIN
00786261620217
UPC
786261620217
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Application
Flood Lamp-Patio Lamp Decorative Ligting;Flood Lamp;Patio Lamp;Decorative lighting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2018.
Jump To:

Similar Items

Similar items are close alternatives to 2018, though they may not be 100% alike.

Photo Cell, 480 V Ac, >1 W, 3-3/4 In Length, 1-9/16 In Width, 1-9/16 In Height, ...
  • Our Part #: K4135
  • Lubbock Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K4135
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K4135 - Intermatic Inc.

Lubbock Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat