C530M - 30 Min Twist Timer With Metal Wallplate

Nsi

  • $80.43 (Each)
  • $80.43 (Each)
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
C530M
Manufacturer
Nsi
Manufacturer's Part Number
C530M
Description
30 Min Twist Timer With Metal Wallplate
Twist Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786261155030 / 7862611550304 / 00786261155030
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.43 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
253
Resources
Images
 
 
C530M - Small Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C530M.
Jump To:

Similar Items

Similar items are close alternatives to C530M, though they may not be 100% alike.

Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 30 Minute...
  • MFR Part #: FF30MC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($218.52) ·
FF30MC - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$36.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat