EW101B - Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a

Nsi

  • $245.32 (Each)
  • $245.32 (Each)
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
EW101B
Manufacturer
Nsi
Manufacturer's Part Number
EW101B
Description
Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a
Supercap, 7 Day Time Setting Mode, SPST Contact Form, 7 Day Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261824318 / 7862618243186 / 00786261824318
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.32 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
6
Resources
Images
 
 
EW101B - Small Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Distribution Centers

Location Stock Available
Longview
2 View Store

A-L

Location Stock Available
Ft. Worth
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EW101B.
Jump To:

Similar Items

Similar items are close alternatives to EW101B, though they may not be 100% alike.

7-Day 1-Circuit Electronic Control, 120-277 Vac, SPST, Indoor Metal Enclosure
  • MFR Part #: ET1705C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,702.74) ·
ET1705C - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$283.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EW101B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80480 Morris 00601986804806
EW101B NSi Industries 00786261824318

* All prices subject to change.

Begin Live Chat