ZTL124 - TRNLCK Adv Elec Led 105-305V

Nsi

  • $43.52 (Each)
  • $43.52 (Each)
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
ZTL124
Manufacturer
Nsi
Manufacturer's Part Number
ZTL124
Description
TRNLCK Adv Elec Led 105-305V
The Tork ZTL124 Turn-Lock Advanced Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Zero-Cross Switching Technology, Enhanced Surge Protection, Silicone Sensor Designed For Human Eye Response and The Coated, Weather-Resistant Circuit Board. Designed For Applications Including Led, CFL, Induction, HPS and Hid Lighting Fixtures In Roadways, Parking Lots, and Security or Flood Lights.
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
786261789099 / 7862617890992 / 00786261789099
Weight per unit
0.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.52 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
48
Resources
Images
 
 
ZTL124 - Small Image
 
ZTL124 - Large Image
 
ZTL124 - Large Image
 
ZTL124 - Large Image
 
ZTL124 - Large Image
Tech Bulletins
 
 
ZTL124 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ZTL124.
Jump To:

Similar Items

Similar items are close alternatives to ZTL124, though they may not be 100% alike.

Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 2.97 In Length, 1.3 In Width, ...
  • MFR Part #: EK4536
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($232.80) ·
EK4536 - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$19.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat