CF18 - 18" 1/5HP CMRCL 3150CFM Fan

Tpi

  • $113.94 (Each)
  • $113.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF18
Manufacturer
Tpi
Manufacturer's Part Number
CF18
Description
18" 1/5HP CMRCL 3150CFM Fan
18 In Commercial Workstation Floor Fan, Flow Rate- 2550/2700/3150 CFM, 120 V, 1 PH, 1.4 Amp, Floor Mounting, Ac Motor, Steel (Guard) Housing Material, Aluminum Blade, 1/5 HP
Slang Terms

Suggest a New Term
Categories
Fans - Fans - Industrial & Commercial Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
686334872317 / 00686334872317
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.94 (Each)
Resources
Images
 
 
CF18 - Large Image
 
CF18 - Small Image
Attachments
 
 
CF18 - Specification Sheet
Other Links
 
 
CF18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
1.4
Voltage Rating
120 V
Material, Color, and Finish
Blade Material
ALUMINUM
Housing Material
Steel (Guard)
Dimensions and Weight
Size
18 IN
Descriptions
Description
18" 1/5HP CMRCL 3150CFM FAN
Product Type
18" Commerical Floor Fan
Special Features
120 V;3-Speed;Features: Rotary Switch;Head Tilts 360 DEG;Horsepower: 1/5 HP;Open Ventilated Permanently Lubricated Motor;SJT Type 3 Conductor, 7 FT Cord;Sleeve Bearing
Long Description
18 IN Commercial Workstation Floor Fan, Flow Rate- 2550/2700/3150 CFM, 120 V, 1 PH, 1.4 AMP, Floor Mounting, AC Motor, Steel (Guard) Housing Material, Aluminum Blade, 1/5 HP
extra long description
TPI CF18 18" Commerical Floor Fan
Additional Information
motor type
AC Motor
Manufacturer Information
Brand
TPI
Manufacturers Part Number
CF18
GTIN
00686334872317
UPC
686334872317
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Mounting
FLOOR
Application
Indoor-Commercial/Light Industrial/Some Residential/Food Service
standard
OSHA;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat