6451312 - 1/2"X3-1/2" Conduit Nipple

Southwire Rough Electrical Com

  • $1.55 (Each)
  • $1.55 (Each)

  • $155.01 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
6451312
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
6451212
Description
1/2"X3-1/2" Conduit Nipple
1/2IN X2-1/2IN Conduit Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
N/A
UNSPSC
N/A
UPC/GTIN
751338311602 / 00751338311602
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.55 (Each)
Carton
$1.55 (Each)
Resources
Images
 
 
6451312 - Small Image
 
6451312 - Large Image
Attachments
 
 
6451312 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2-1/2 INCH
Descriptions
Product Type
Rigid Conduit Nipple
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 2-1/2 INCH; UL, CSA APPROVAL; 25 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 2-1/2 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
1/2"X3-1/2" CONDUIT NIPPLE
Additional Information
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
6451212
GTIN
00751338311602
UPC
751338311602
Taxonomies, Classifications, and Categories
Type
STRAIGHT
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0.154
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
You must have an account to view stock levels
There were no add-on items found for 6451312.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?