TSR2W14 - Splice Cover, 1-1/4", PVC, 2PC, WH

Hellermanntyton

  • $2.59 (Each)
  • $2.59 (Each)

  • $25.90 (Per 10)

  • $1,295.00 (Per 500)

In-Stock: 731 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR2W14
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2W-14
Description
Splice Cover, 1-1/4", PVC, 2PC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100614 / 4031026723600 / 04031026723600
Weight per unit
0.0278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Carton
$1,295.00 (Per 500)
Standard Packaging
$25.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
731
Resources
Images
 
 
TSR2W14 - Small Image
 
TSR2W14 - Large Image
 
TSR2W14 - Video
Other Links
 
 
TSR2W14 - Other
Attachments
 
 
TSR2W14 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinylchloride (PVC)
Descriptions
Description
SPLICE COVER, 1-1/4", PVC, 2PC, WH
Product Type
TSR2-14 PVC WH 10/Bag
extra long description
TYN TSR2W-14 TSR2-14 PVC WH 10/BAG
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-1/4" Splice Cover, PVC, White, 10/pkg
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR2W-14
Brand
Hellermanntyton
GTIN
04031026723600
UPC
089306100614
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR2-14
Packaging
Weight per each
0.0278
Carton
500
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 731

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
691 View Store

A-L

Location Stock Available
Hot Springs
10 View Store

M-Z

Location Stock Available
N Little Rock
30 View Store

* All prices subject to change.

Begin Live Chat