TSR2W291 - Ext Corner Cover, 1-1/4", 1" Bend Radius, PVC, WH

Hellermanntyton

  • $5.27 (Each)
  • $5.27 (Each)

  • $52.70 (Per 10)

  • $527.00 (Per 100)
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
TSR2W291
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2W-29-1
Description
Ext Corner Cover, 1-1/4", 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306160359 / 4031026723853 / 04031026723853
Weight per unit
0.0786 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.27 (Each)
Carton
$52.70 (Per 10)
Standard Packaging
$527.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
33
Resources
Images
 
 
TSR2W291 - Small Image
 
TSR2W291 - Large Image
 
TSR2W291 - Video
Other Links
 
 
TSR2W291 - Other
Attachments
 
 
TSR2W291 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33