8824G - 8X8X24 SC Wireway 3

Unity

  • $82.79 (Each)
  • $82.79 (Each)

In-Stock: 0 available locally (Hutchinson, KS) (change location)
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
8824G
Manufacturer
Unity
Manufacturer's Part Number
8824GNK
Description
8X8X24 SC Wireway 3
Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515104200 / 00761515104200
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.79 (Each)
Stock Availability
Hutchinson
0 (Find nearest stock)
West Wichita
0
All Stores
45
Resources
Images
 
 
8824G - Small Image
 
8824G - Large Image
 
8824G - Large Image
Specifications Sheets
 
 
8824G - Specification Sheet
Attachments
 
 
8824G - Specification Sheet
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
Low-Carbon Steel
Cover Type
Removable Hinged
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
24
Height
8
Width
8
Descriptions
Description
8X8X24 SC WIREWAY 3
Product Type
N1 Hinged Cover Wireway No K.O. Powder Coated
extra long description
UNT 8824GNK N1 HINGED COVER WIREWAY
Long Description
Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 IN, Width: 8 IN, 8 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H
Construction
Formed From Code Gauge, Low Carbon Steel
Special Features
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
8824GNK
Brand
Unity
GTIN
00761515104200
UPC
761515104200
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay-In Wireway
Availability
Status
Inactive
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
standard
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8824G.
Jump To:

Similar Items

Similar items are close alternatives to 8824G, though they may not be 100% alike.

Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall ...
  • Our Part #: F88G24
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F88G24
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.27) ·
F88G24 - Hoffman Enclosures, Inc.

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.27

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 8824HSNK
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8824HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($112.49) ·
8824HSNK - Cooper B-Line/Cable Tray

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.49

Each

QTY:
Each
Add
Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width:...
  • Our Part #: 8824GNK
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8824GNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.79) ·
8824GNK - Unity Manufacturing

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.79

Each

QTY:
Each
Add
8X24X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 8824GHC1NK
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8824-GHC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($222.00) ·
8824GHC1NK - Milbank

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$222.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8824G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8824 HSNK Eaton B-Line 00782051479164
8824HSNK Eaton B-Line 00078205147912
2-88HWP E-Box 00806101012238
8824-GHC1-NK Milbank 00784572176553
F88G24 nVent-Thermal Management 00783510526108
8824GNK Unity Manufacturing 00761515104200
HS882NK Wiegmann 00786725610754

* All prices subject to change.

Begin Live Chat