SP1212IS - Solid Back Panel - Powder Coated White

Unity Manufacturing

  • $25.16 (Each)
  • $25.16 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1212IS
Manufacturer
Unity Manufacturing
Manufacturer's Part Number
SP1212-IS
Description
Solid Back Panel - Powder Coated White
12X12 Solid BP W011
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
761515244111 / 00761515244111
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.16 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
36
Resources
Images
 
 
SP1212IS - Small Image
 
SP1212IS - Large Image
Attachments
 
 
SP1212IS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Enclosure Back Panel
Description
SOLID BACK PANEL - POWDER COATED WHITE
extra long description
SOLID TYPE; G90 GALVANIZED STEEL MATERIAL; WHITE POWDER COATED FINISH; 10.25 INCH; 10.25 INCH; 1, 3R ENCLOSURE TYPE
Long Description
12X12 SOLID BP W011
Manufacturer Information
Manufacturers Part Number
SP1212-IS
Brand
Unity Manufacturing
GTIN
00761515244111
UPC
761515244111
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
11 View Store
Lubbock
9 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat