UHS300 - 3" Oil Tight Hole Seal

Unity Manufacturing

  • $38.28 (Each)
  • $38.28 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UHS300
Manufacturer
Unity Manufacturing
Manufacturer's Part Number
UHS300
Description
3" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3 In Mounting Hole Size, 4.12 In Size, 1 LB
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
761515600153 / 00761515600153
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.28 (Each)
Resources
Images
 
 
UHS300 - Small Image
 
UHS300 - Large Image
 
UHS300 - Large Image
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.12 in
Descriptions
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3 in Mounting Hole Size, 4.12 in Size, 1 lb
Short Description
Oil-Tight Hole Seal, Push-Button, Gray, 3 in
Description
3" OIL TIGHT HOLE SEAL
extra long description
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 4.12 INCH HOLE SIZE; 3 INCH HOLE CONDUIT SIZE
Additional Information
Standards Met
ANSI 61
actuator type
Pushbutton
Mounting Hole Size
3 in
Manufacturer Information
Manufacturers Part Number
UHS300
Brand
Unity Manufacturing
GTIN
00761515600153
UPC
761515600153
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight
1 lb
Weight per each
1
Carton
1
You must have an account to view stock levels

* All prices subject to change.