501130BZ - Led 3000K 12V Landscape Accent

W.A.C. Lighting

  • $219.90 (Each)
  • $219.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
501130BZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
5011-30BZ
Description
Led 3000K 12V Landscape Accent
Simplicity Meets Function and Durability With This Ground Breaking Patented Wac Landscape Lighting Accent Light, Available In 12V Led or 120V Led and 2700K Warm White or 3000K Soft White Color Temperature Options. One Fixture Fits All Applications, Eliminating The Need to Choose From Dozens Of Varying Beam Angles and Light Outputs Found In Traditional Landscape Fixtures. This Accent Light Features Continuous Beam Adjustment From 60 Degree Flood to 10 Degree Spot, and Light Output Modification From 16W to 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
790576391373 / 00790576391373
Weight per unit
3.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.90 (Each)
Resources
Images
 
 
501130BZ - Small Image
 
501130BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Long Description
Simplicity meets function and durability with this ground breaking patented WAC Landscape Lighting Accent Light, available in 12V LED or 120V LED and 2700K Warm White or 3000K Soft White color temperature options. One fixture fits all applications, eliminating the need to choose from dozens of varying beam angles and light outputs found in traditional landscape fixtures. This Accent Light features continuous beam adjustment from 60 degree flood to 10 degree spot, and light output modification from 16W to 2
Description
LED 3000K 12V LANDSCAPE ACCENT
Product Type
Led Accent Light
Additional Information
Voltage
9.00 IN
Category
Landscape Ltg.
bulb type
Module
Safety Rating
UL, cUL
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
5011-30BZ
GTIN
00790576391373
UPC
790576391373
Taxonomies, Classifications, and Categories
Type
Path & Spread
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
3.54
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat