501230BZ - 120V Led BZ Adj Accent Outdoor Light

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
501230BZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
5012-30BZ
Description
120V Led BZ Adj Accent Outdoor Light
Simplicity Meets Function and Durability With This Ground Breaking Patented Wac Landscape Lighting Accent Light. One Fixture Fits All Applications, Eliminating The Need to Choose From Dozens Of Varying Beam Angles and Light Outputs Found In Traditional Landscape Fixtures. A Quick and Simple Twist Of The Fixture At Indexed Intervals Allows Continuous Adjustment Of The Beam Angle to Perform The Consolidated Task Of Dozens Of Comparable Landscape Lights. Factory Sealed Water Tight and IP66 Rated For Protectio
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
790576391403 / 00790576391403
Weight per unit
3.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
501230BZ - Small Image
 
501230BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
120V LED BZ ADJ ACCENT OUTDOOR LIGHT
Product Type
Led Accent Light
Long Description
Simplicity meets function and durability with this ground breaking patented WAC Landscape Lighting Accent Light. One fixture fits all applications, eliminating the need to choose from dozens of varying beam angles and light outputs found in traditional landscape fixtures. A quick and simple twist of the fixture at indexed intervals allows continuous adjustment of the beam angle to perform the consolidated task of dozens of comparable landscape lights. Factory sealed water tight and IP66 Rated for protectio
Additional Information
Voltage
120.00 LBS
bulb type
Module
Safety Rating
UL, cUL
Category
Landscape Ltg.
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
5012-30BZ
GTIN
00790576391403
UPC
790576391403
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Path & Spread
Packaging
Weight per each
3.54
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rome
2 View Store

* All prices subject to change.

Begin Live Chat