H7011930WT - 1-11W 30K Led 120V White Ocularc Track Head

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H7011930WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
H-7011-930-WT
Description
1-11W 30K Led 120V White Ocularc Track Head
Solid Die-Cast Aluminum Ocularc Track Heads Are The Perfect Replacements For Halogen MR16S As They Offer Lower Wattage With Superior Lumen Output, Over 10 Times The Rated Life Span, Less Maintenance and No Projected Heat. For Use With 120V Track. Ocularc Is Available In H, J/J2, and L Track Configurations. Order According to Track Layout Specifications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576471938 / 00790576471938
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
3
Resources
Images
 
 
H7011930WT - Small Image
 
H7011930WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Product Type
Led Track Head
Description
1-11W 30K LED 120V WHITE OCULARC TRACK HEAD
Long Description
Solid die-cast aluminum Ocularc track heads are the perfect replacements for halogen MR16s as they offer lower wattage with superior lumen output, over 10 times the rated life span, less maintenance and no projected heat. For use with 120V track. Ocularc is available in H, J/J2, and L track configurations. Order according to track layout specifications.
Additional Information
Category
Track
Safety Rating
UL/ETL
Voltage
120.00 LBS
bulb type
Module
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
H-7011-930-WT
GTIN
00790576471938
UPC
790576471938
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Heads
Packaging
Weight per each
1.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat