HTK704WT - 120V 100W Med Base PAR20/30

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
HTK704WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HTK-704-WT
Description
120V 100W Med Base PAR20/30
Line Voltage Luminaires Offer A Large Assortment Of Styles, Finishes and Features For Residential, Retail, Commercial and Hospitality Environments. Ideal For Applications Where A Minimalist Profile Is Desired, Achieve The Sleek Look Of MR16 Fixtures Without The Need For A Bulky Transformer. Track Fixture Is Available In H, J/J2, and L Track Configurations. Order According to Track Layout Specifications. Fixture Can Accommodate An Led or Incandescent Lamp.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
790576005362 / 00790576005362
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HTK704WT - Small Image
 
HTK704WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
120V 100W MED BASE PAR20/30
Product Type
One Light Track Head
Long Description
Line Voltage luminaires offer a large assortment of styles, finishes and features for residential, retail, commercial and hospitality environments. Ideal for applications where a minimalist profile is desired, achieve the sleek look of MR16 fixtures without the need for a bulky transformer. Track Fixture is available in H, J/J2, and L track configurations. Order according to track layout specifications. Fixture can accommodate an LED or Incandescent lamp.
Additional Information
bulb type
Par30
Category
Track
Voltage
120.00 LBS
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HTK-704-WT
GTIN
00790576005362
UPC
790576005362
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Heads
Packaging
Weight per each
0.7