LEDT24P3LWT - 3 Led Tape Light Corner

W.A.C. Lighting

  • $12.00 (Each)
  • $12.00 (Each)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDT24P3LWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LED-T24P-3L-WT
Description
3 Led Tape Light Corner
Integrating High Performance and Innovative Technology In A Professional Grade Low Profile Lighting Solution, Invisiled Pro Offers Dimmable, Energy-Efficient Led Tape That Installs Easily to Illuminate Fine Wood Cabinets, Granite Countertops and Crown Moldings In Luxury Residential and Commercial Spaces.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576220635 / 00790576220635
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.00 (Each)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
24
Resources
Images
 
 
LEDT24P3LWT - Small Image
 
LEDT24P3LWT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
3 LED TAPE LIGHT CORNER
Product Type
Led Tape Light
Long Description
Integrating high performance and innovative technology in a professional grade low profile lighting solution, InvisiLED Pro offers dimmable, energy-efficient LED tape that installs easily to illuminate fine wood cabinets, granite countertops and crown moldings in luxury residential and commercial spaces.
Additional Information
Voltage
24.00 IN
bulb type
Module
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
LED-T24P-3L-WT
GTIN
00790576220635
UPC
790576220635
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
LED Tapes
Packaging
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat