LEDT24P5WT - 5 FT 24V Invisiled Pro-3000K

W.A.C. Lighting

  • $123.50 (Each)
  • $123.50 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDT24P5WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LEDT24P5WT
Description
5 FT 24V Invisiled Pro-3000K
Led Tape, 24 V, 5 FT Length, White, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576194233 / 00790576194233
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.50 (Each)
Resources
Images
 
 
LEDT24P5WT - Small Image
 
LEDT24P5WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 V
Material, Color, and Finish
Finish
white
Style
Traditional
Dimensions and Weight
Length
5 FT
Descriptions
Product Type
Led Tape
Description
5 FT 24V INVISILED PRO-3000K
Long Description
LED Tape, 24 V, 5 FT Length, White, 1 lb/EA
Short Description
5' LED Tape, 24 V
Additional Information
bulb type
LED
Standards Met
UL/ETL
package quantity
1 CA
Voltage
24.00 IN
Safety Rating
UL/ETL
Category
Specialty Items
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
LEDT24P5WT
GTIN
00790576194233
UPC
790576194233
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
LED Tapes
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat