LMRC111 - On/Off/0-10V Dimming Room Controller

Legrand-Wattstopper

  • $234.79 (Each)
  • $234.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMRC111
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMRC-111
Description
On/Off/0-10V Dimming Room Controller
<P>LMRC-110 Series Room Controllers Include One or Two Relay(S) to Switch A Total Of 10 Amps, A High-Efficiency Switching Power Supply and Dual 0-10 Volt Outputs Per Relay For Control Of Dimmable Loads Including Compatible Led Drivers or Electronic Ballasts. They Are The Foundation Of A Digital Lighting Management (DLM) System, and Allow Integration Of Occupancy Sensors, Daylighting Controls and Switches For Energy-Efficient Control.</P>
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182938971 / 0754182938971 / 00754182938971
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.79 (Each)
Resources
Images
 
 
LMRC111 - Large Image
 
LMRC111 - Large Image
 
LMRC111 - Large Image
 
LMRC111 - Large Image
 
LMRC111 - Small Image
Brochures
 
 
LMRC111 - Brochure
Other Links
 
 
LMRC111 - Other
 
LMRC111 - Other
 
LMRC111 - Other
 
LMRC111 - Other
 
LMRC111 - Other
 
LMRC111 - Other
 
LMRC111 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
White
Descriptions
Description
ON/OFF/0-10V DIMMING ROOM CONTROLLER
Product Type
DLM Room Controller, 1 Relay, Ko, 0-10V, 10a
extra long description
WATT LMRC-111 DLM Room Controller,
Long Description
<p>LMRC-110 series room controllers include one or two relay(s) to switch a total of 10 amps, a high-efficiency switching power supply and dual 0-10 volt outputs per relay for control of dimmable loads including compatible LED drivers or electronic ballasts. They are the foundation of a Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient control.</p>
Additional Information
indoor/outdoor
Indoor
Connector Type
RJ45, Terminal Block
Input Voltage
120/277 VAC
Output Voltage
24 VDC
Mounting Type
4 in Deep J-Box, 1/2 in Knockout
Number of Connections
4.0
Manufacturer Information
Manufacturers Part Number
LMRC-111
Brand
Legrand-Wattstopper
GTIN
00754182938971
UPC
754182938971
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Room Controller
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
ROHS, UL 924, UL 60730, UL 2043, cUL, FCC part 15, PEP, RoHS 2011/65/EC, ISO 14025:2010, ISO 14001
Operating Temperature
32°-131°F (0°-55°C)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat