LMSW101W - Digital Swtich 1button

Legrand-Wattstopper

  • $131.17 (Each)
  • $131.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LMSW101W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMSW-101-W
Description
Digital Swtich 1button
<Div>LMSW-100 Series Wall Switches Are Low Voltage Devices For Energy-Saving Manual On/Off Control Of One or More Loads From One or More Locations. They Are Part Of A Digital Lighting Management (DLM) System and Can Control Any Load(S) Connected to DLM Room Controllers.</Div>
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
754182925407 / 0754182925407 / 00754182925407
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.17 (Each)
Resources
Images
 
 
LMSW101W - Large Image
 
LMSW101W - Small Image
Other Links
 
 
LMSW101W - Other
 
LMSW101W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
White
Descriptions
Description
DIGITAL SWTICH 1BUTTON
Product Type
Digital Switch, 1-Button W/Inf Rared, White
extra long description
WATT LMSW-101-W Digital Switch, 1-b
Long Description
<div>LMSW-100 Series Wall Switches are low voltage devices for energy-saving manual on/off control of one or more loads from one or more locations. They are part of a Digital Lighting Management (DLM) system and can control any load(s) connected to DLM room controllers.</div>
Additional Information
number of buttons
1.0
Number of Switches
1.0
Number of Connections
2.0
Input Voltage
24 VDC
indoor/outdoor
Indoor
Mounting Type
J-Box
Switch Type
Push
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
LMSW-101-W
GTIN
00754182925407
UPC
754182925407
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
5.0
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0°-55°C, 32°-131°F
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat