DF20WNMBRZ6K - 20W Led Flood BRZ 6K Knum

WDL

  • $96.04 (Each)
  • $96.04 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DF20WNMBRZ6K
Manufacturer's Part Number
DF20KM-BRZ-20W120D6K
Description
20W Led Flood BRZ 6K Knum
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 1800 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 120 W Equivalent Wattage, Bronze Finish, 5.71 In Height, IP65 Ip Rating, Led Lamp Type, 7.09 In Length, Aluminum and Toughened Glass Material, Knuckle Mount Mounting Type, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 20 W Wattage, 2.65 LB Weight, 5.51 I
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
854435005709
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.04 (Each)
Resources
Features
Material
Aluminum and Toughened Glass
Voltage Rating
100 to 240 V ac
Wattage
20 W
Lamp Type
LED
Number of Lamps
1
Material, Color, and Finish
Color Rendering Index
>75
color temperature
6000 K
Finish
Bronze
Color
Black
Dimensions and Weight
Length
7.09 in
Width
5.51 in
Height
5.71 in
Descriptions
Product Type
Led Floodlight
Long Description
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 1800 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 120 W Equivalent Wattage, Bronze Finish, 5.71 in Height, IP65 IP Rating, LED Lamp Type, 7.09 in Length, Aluminum and Toughened Glass Material, Knuckle Mount Mounting Type, 1 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 240 V ac Voltage Rating, 5 yr Warranty, 20 W Wattage, 2.65 lb Weight, 5.51 i
Short Description
LED Floodlight, Aluminum and Toughened Glass, 20 W, 7.09 x 5.51 x 5.71 in
Description
20W LED FLOOD BRZ 6K KNUM
Additional Information
Equivalent Wattage
120 W
Brightness (Lumens)
1800 lm
Mounting Type
Knuckle Mount
Power Source
Hardwired
average life
>50000 h
Warranty
5 yr
Standards Met
CE Certified;cUlus Listed
package quantity
1 ct
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
DF20KM-BRZ-20W120D6K
Brand
WEST DURABLE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
2.65 lb
Weight per each
2.65
Carton
1
Uses, Certifications, and Standards
Application
Parking;Open Warehouse;Conference Room;Private Office;Commercial
You must have an account to view stock levels

* All prices subject to change.