DW80BRZ5K - 80W Led Wallpack 5K Durawall

WDL

  • $308.00 (Each)
  • $308.00 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DW80BRZ5K
Manufacturer's Part Number
DW80-BRZ-5K
Description
80W Led Wallpack 5K Durawall
Led Wall Pack, >50000 H Average Life, 9600 LM Brightness (Lumens), Black, >75 Color Rendering Index, 5000 K Color Temperature, 175 MH Equivalent Wattage, 9 In Height, IP65 Ip Rating, Led Lamp Type, 80 W Lamp Wattage, 18.5 In Length, Die Cast Aluminum and Toughened Glass Material, 1 - Lamps, Culus Listed, 90 to 270 V Ac Voltage Rating, 5 Yr Warranty, 14.77 LB Weight, 9.4 In Width
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
817938020549
Weight per unit
14.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.00 (Each)
Stock Availability
Mineral Wells
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Specifications Sheets
 
 
DW80BRZ5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Lamp Wattage
80 W
Material
Die Cast Aluminum and Toughened Glass
Number Of Lamps
1
Voltage Rating
90 to 270 V ac
Material, Color, and Finish
Color
Black
Color Rendering Index
>75
Color Temperature
5000 k
Dimensions and Weight
Height
9 in
Length
18.5 in
Width
9.4 in
Descriptions
Description
80W LED WALLPACK 5K DURAWALL
Long Description
LED Wall Pack, >50000 h Average Life, 9600 lm Brightness (Lumens), Black, >75 Color Rendering Index, 5000 K Color Temperature, 175 mH Equivalent Wattage, 9 in Height, IP65 IP Rating, LED Lamp Type, 80 W Lamp Wattage, 18.5 in Length, Die Cast Aluminum and Toughened Glass Material, 1 - Lamps, cULus Listed, 90 to 270 V ac Voltage Rating, 5 yr Warranty, 14.77 lb Weight, 9.4 in Width
Product Type
Led Wall Pack
Short Description
LED Wall Pack, Die Cast Aluminum and Toughened Glass, 80 W, 18.5 x 9.4 x 9 in
Additional Information
Average Life
>50000 h
Brightness (Lumens)
9600 lm
Equivalent Wattage
175 mH
Ip Rating
IP65
Package Quantity
1 ct
Standards Met
cULus Listed
Warranty
5 yr
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DW80-BRZ-5K
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
14.77 lb
Weight per each
14.77
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available
Ennis
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat