1011300000 - Wsi 6/LD 10-36V DC/Ac Terminals

Weidmuller, Inc.

  • $12.04 (Each)
  • $12.04 (Each)

  • $120.40 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1011300000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
Description
Wsi 6/LD 10-36V DC/Ac Terminals
Fuse Terminal, Copper Conductor Material, 6.3 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 8 Awg Maximum Conductor Size, +120 °C Maximum Operating Temperature, 36 V Maximum Voltage Rating, 20 Awg Minimum Conductor Size, -50 °C Minimum Operating Temperature, 2 - Conductors, 2.815 In;71.5 MM Overall Height, 2.362 In;60 MM Overall Length, 0.311 In;7.9 MM Overall Width, 50 PC Package Quantity, IEC 60947-7-3 Standards Met, Klippon(R) Sub Brand, Adjoining Terminal Terminal
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190076115
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.04 (Each)
Standard Packaging
$120.40 (Per 10)
Stock Availability
Mineral Wells
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
1011300000 - Small Image
 
1011300000 - Large Image
Specifications Sheets
 
 
1011300000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
6.3 A
Number Of Conductors
2
Terminal Type
Adjoining Terminal
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Dark Beige
Insulation Material
Wemid
Dimensions and Weight
Overall Length
2.362 in;60 mm
Descriptions
Description
WSI 6/LD 10-36V DC/AC TERMINALS
Features
Klippon(R) Connect with clamping yoke Technology The high reliability and variety of designs of the terminalblocks with clamping yoke connections make planning easer and optimises operational safety. Klippon(R)Connect provides a proven response to a range of different requirements.
Long Description
Fuse Terminal, Copper Conductor Material, 6.3 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 8 AWG Maximum Conductor Size, +120 °C Maximum Operating Temperature, 36 V Maximum Voltage Rating, 20 AWG Minimum Conductor Size, -50 °C Minimum Operating Temperature, 2 - Conductors, 2.815 in;71.5 mm Overall Height, 2.362 in;60 mm Overall Length, 0.311 in;7.9 mm Overall Width, 50 PC Package Quantity, IEC 60947-7-3 Standards Met, Klippon(R) Sub Brand, Adjoining Terminal Terminal
Product Type
Fuse Terminal
Short Description
Fuse Terminal, Dark Beige, 2.362 in, 50 PC
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
8 AWG
Maximum Operating Temperature
+120 °C
Maximum Voltage Rating
36 V
Minimum Conductor Size
20 AWG
Minimum Operating Temperature
-50 °C
Overall Height
2.815 in;71.5 mm
Overall Width
0.311 in;7.9 mm
Package Quantity
50 PC
Standards Met
IEC 60947-7-3
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
1011300000
Sub Brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
19.47 g (Net Weight);21.38 g
Weight per each
0.04
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat