1020100000 - Wdu 4 BG Terminals

Weidmuller, Inc.

  • $0.93 (Each)
  • $0.93 (Each)

  • $93.00 (Per 100)
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
1020100000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
Description
Wdu 4 BG Terminals
Feed Through Terminal, Copper Conductor Material, 32 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 10 Awg Maximum Conductor Size, +130 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 Awg Minimum Conductor Size, -60 °C Minimum Operating Temperature, 2 - Conductors, 2.362 In;60 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.24 In;6.1 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1 Standards Met, Klippon(R) Sub Brand, Feed-Through Termi
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190150617
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.93 (Each)
Carton
$93.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
58
Resources
Images
 
 
1020100000 - Small Image
 
1020100000 - Large Image
Specifications Sheets
 
 
1020100000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58

Location search:

Distribution Centers

Location Stock Available
Austin RDC
16 View Store
Deer Park
9 View Store

A-L

Location Stock Available
Conroe
3 View Store
Gonzales
2 View Store

M-Z

Location Stock Available
Marshall
8 View Store
San Angelo
20 View Store

* All prices subject to change.

Begin Live Chat