0FR11 - Ofr Flat Elbow

Wiremold

  • $210.87 (Each)
  • $210.87 (Each)

In-Stock: 0 available locally (Tucson, AZ) (change location)
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
0FR11
Manufacturer
Wiremold
Manufacturer's Part Number
OFR11
Description
Ofr Flat Elbow
Wiremold Ofr Series Overfloor Raceway System Provides Four-Channels Of Capacity and Access to A Wide Range Of Power, Communications, and A/V Connectivity Options In The Smallest, Lowest, Narrowest, Ada Compliant Profile Available In Overfloor Raceway Systems. This System Installs Over Existing Floor Coverings and Is Both Tamper-Resistant and Installer-Friendly, Making It An Ideal Solution For Relocatable or Permanent Installations Where Access Through Floors and Ceilings Is Not An Option.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776175233 / 0786776175233 / 00786776175233
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.87 (Each)
Stock Availability
Tucson
0 (Find nearest stock)
Phoenix
0
All Stores
11
Resources
Images
 
 
0FR11 - Large Image
 
0FR11 - Small Image
 
0FR11 - Video
Brochures
 
 
0FR11 - Brochure
Other Links
 
 
0FR11 - Other
 
0FR11 - Other
 
0FR11 - Other
 
0FR11 - Other
 
0FR11 - Other
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
Steel
Material, Color, and Finish
Color
Black
Descriptions
Description
OFR FLAT ELBOW
Product Type
Ofr Flat Elbow
extra long description
WM OFR11 OFR FLAT ELBOW
Long Description
Wiremold OFR Series Overfloor Raceway System provides four-channels of capacity and access to a wide range of power, communications, and A/V connectivity options in the smallest, lowest, narrowest, ADA compliant profile available in overfloor raceway systems. This system installs over existing floor coverings and is both tamper-resistant and installer-friendly, making it an ideal solution for relocatable or permanent installations where access through floors and ceilings is not an option.
Special Features
Lowest profile overfloor raceway available in the industry, Attaches directly to floor covering, no need to alter carpeting, tile or wood, Full compliment of fittings and activations, Multiple channel base provides space for power, communications and A/V requirements, Meets ADA Accessibility Guidelines for ADA Standard 4.5, UL and cUL Listed raceway
Features
Wiremold OFR Series Overfloor Raceway System provides four-channels of capacity and access to a wide range of power, communications, and A/V connectivity options in the smallest, lowest, narrowest, ADA compliant profile available in overfloor raceway systems. This system installs over existing floor coverings and is both tamper-resistant and installer-friendly, making it an ideal solution for relocatable or permanent installations where access through floors and ceilings is not an option.
Additional Information
media
Yes
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
OFR11
GTIN
00786776175233
UPC
786776175233
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
FITTING
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
standard
CETLUS, ROHS, cETLus Listed Surface Metal Raceway: Report Number G100217061CRT-001
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
6 View Store
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
3 View Store

* All prices subject to change.

Begin Live Chat