25DTC415WH - TPP Blank Steel WH 15'

Wiremold

  • $299.16 (Each)
  • $299.16 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
25DTC415WH
Manufacturer
Wiremold
Manufacturer's Part Number
25DTC-415WH
Description
TPP Blank Steel WH 15'
Two-Compartment Pole. Nominal Material Thickness .040" (1.0MM). Ivory, White, Black or Gray Boot Base. Furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate and Ceiling Trim Plates Furnished
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
786776193091 / 0786776193091 / 00786776193091
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.16 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
25DTC415WH - Large Image
 
25DTC415WH - Large Image
 
25DTC415WH - Large Image
 
25DTC415WH - Large Image
 
25DTC415WH - Small Image
 
25DTC415WH - Large Image
 
25DTC415WH - Large Image
Attachments
 
 
25DTC415WH - Specification Sheet
Brochures
 
 
25DTC415WH - Brochure
Other Links
 
 
25DTC415WH - Other
 
25DTC415WH - Other
 
25DTC415WH - Other
 
25DTC415WH - Other
 
25DTC415WH - Other
 
25DTC415WH - Other
 
25DTC415WH - Other
 
25DTC415WH - Other
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
Steel
Material, Color, and Finish
Color
White
Descriptions
Product Type
TPP Blank Steel White 15FT.
extra long description
WM 25DTC-415WH TPP BLANK STEEL WHIT
Description
TPP BLANK STEEL WH 15'
Long Description
Two-compartment pole. Nominal material thickness .040" (1.0mm). Ivory, white, black or gray boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plates furnished
Features
Two-compartment pole. Nominal material thickness .040" (1.0mm). Ivory, white, black or gray boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plates furnished
Additional Information
Number of Channels
2.0
cutout
Data, A/V, Keystone, 2A
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTC-415WH
GTIN
00786776193091
UPC
786776193091
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Pole
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed, Multioutlet Assemblies: File E15191, E178348
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat