2906 - NM Cover Clip 2900 Iv

Wiremold

  • $1.85 (Each)
  • $1.85 (Each)

  • $3.70 (Per 2)
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
2906
Manufacturer
Wiremold
Manufacturer's Part Number
2906
Description
NM Cover Clip 2900 Iv
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems Are One-Piece, Single Channel, Nonmetallic Raceways Ideally Suited For Routing and Protecting Fiber Optic, Utp, and Other Low-Voltage (50V or Less) Cabling In An Easy to Install, Aesthetically Pleasing Application. With A Broad Range Of Small, Low Profile Raceways to Satisfy Your Customer’S Unique Needs. As Well As Your Own. Wiremold Nonmetallic Raceways Are A Perfect Choice For Classroom, Workstation and Hotel Applications or Anywhere You Need A D
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190212 / 0786776190212 / 00786776190212
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$3.70 (Per 2)
Resources
Images
 
 
2906 - Large Image
 
2906 - Small Image
Attachments
 
 
2906 - Specification Sheet
Brochures
 
 
2906 - Brochure
Other Links
 
 
2906 - Other
 
2906 - Other
 
2906 - Other
 
2906 - Other
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
NM Cover Clip 2900 Ivory
extra long description
WM 2906 NM COVER CLIP 2900 IVORY
Description
NM COVER CLIP 2900 IV
Long Description
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. With a broad range of small, low profile raceways to satisfy your customer’s unique needs. As well as your own. Wiremold Nonmetallic Raceways are a perfect choice for classroom, workstation and hotel applications or anywhere you need a d
Special Features
One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2906
GTIN
00786776190212
UPC
786776190212
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
2
Uses, Certifications, and Standards
standard
ROHS, Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords and low voltage wiring and cabling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat