4001A - STL Coupling 4000

Wiremold

  • $7.83 (Each)
  • $7.83 (Each)

  • $39.15 (Per 5)

  • $156.61 (Per 20)

  • $783.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4001A
Manufacturer
Wiremold
Manufacturer's Part Number
4001A
Description
STL Coupling 4000
Joins Lengths Of 4000B Raceway Base. Sold In Pairs. (Galvanized)
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776571394 / 00786776571394
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.83 (Each)
Carton
$39.15 (Per 5)
Standard Packaging
$156.61 (Per 20)
Resources
Images
 
 
4001A - Large Image
 
4001A - Small Image
Other Links
 
 
4001A - Other
 
4001A - Other
 
4001A - Other
 
4001A - Other
 
4001A - Other
Brochures
 
 
4001A - Brochure
Attachments
 
 
4001A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
Description
STL COUPLING 4000
extra long description
WM 4001A STL COUPLING 4000
Product Type
STL Coupling 4000
Long Description
Joins lengths of 4000B Raceway Base. Sold in pairs. (Galvanized)
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
4001A
Brand
WIREMOLD
GTIN
00786776571394
UPC
786776571394
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.185
Carton
5
Package
20
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat