5507BWH - NM Blank Faceplate 5500 WH

Wiremold

  • $4.52 (Each)
  • $4.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5507BWH
Manufacturer
Wiremold
Manufacturer's Part Number
5507B-WH
Description
NM Blank Faceplate 5500 WH
<P>For Covering Unused Compartments In The Device Bracket.</P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776104370 / 0786776104370 / 00786776104370
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.52 (Each)
Resources
Images
 
 
5507BWH - Large Image
 
5507BWH - Small Image
Brochures
 
 
5507BWH - Brochure
Other Links
 
 
5507BWH - Other
 
5507BWH - Other
 
5507BWH - Other
 
5507BWH - Other
 
5507BWH - Other
 
5507BWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Short Description
5500 Blank Faceplate Fitting
Description
NM BLANK FACEPLATE 5500 WH
Product Type
NM Blank Faceplate 5500 White
extra long description
WM 5507B-WH NM BLANK FACEPLATE 5500
Long Description
<p>For covering unused compartments in the device bracket.</p>
Special Features
Adjustable mounting brackets. Color options. Compatible with A/V devices. Increased productivity. Concealed fiber storage spool.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5507B-WH
GTIN
00786776104370
UPC
786776104370
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.046
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat